236 DISC STD HUB 3 7/8IN
Description
236 DISC STD HUB 3 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138403
BDI # 17846206
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
263 DISC STD HUB 3 7/8IN
Description
263 DISC STD HUB 3 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138432
BDI # 17846254
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
210 DISC STD HUB 3 7/8IN
Description
210 DISC STD HUB 3 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 138374
BDI # 17846281
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
SX228-6 3-7/8 1X1/2 KW
Description
SX228-6 3-7/8 1X1/2 KW HUB ; FOR SX 228-6 DISC CPLG
Part # SX228-6-HUB-3-7/8-1"X1/2KW
BDI # 598631
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling