5-1/4H POLY-DISC CPLG FLG 1615
Description
5-1/4H POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT
Part # 008043
BDI # 239473
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling
5-1/4F POLY-DISC CPLG FLG 1615
Description
5-1/4F POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT
Part # 008042
BDI # 239472
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
152.4
Coupling Type:
Disc Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
152.4
Coupling Type:
Disc Coupling
8F POLY-DISC CPLG FLG 2517
Description
8F POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
Part # 008046
BDI # 239476
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
127
Coupling Type:
Disc Coupling