Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
360In-Lbs
5-1/4 POLY-DISC CPLG DISC
Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING
Part # 008033
BDI # 239466
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
1440In-Lbs
7H POLY-DISC CPLG FLG 2517
Description
7H POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT
Part # 008045
BDI # 239475
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
126.238
Coupling Type:
Disc Coupling
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
6300In-Lbs
7 POLY-DISC CPLG DISC
Description
7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING
Part # 008034
BDI # 239467
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
2900In-Lbs