103 KD 2 CA438
Description
103 KD 2 CA438 CENTER ASSEMBLY ; FOR DISC COUPLING
Part # 1963792
BDI # 316408
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
2710In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
66.548
Coupling Type:
Disc Coupling
4 POLY-DISC CPLG DISC
Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING
Part # 008032
BDI # 239465
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
600In-Lbs
4F POLY-DISC CPLG FLG 1215
Description
4F POLY-DISC CPLG FLG 1215 ; 2.625" DIA HUB
Part # 008040
BDI # 239470
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
103 KD 2 SHUB
Description
103 KD 2 SHUB DISC COUPLING HUB ; KD2 SERIES-500
Part # 1963701
BDI # 316455
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
109.474
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.31
Length Thru Bore - Millimeter:
38.1
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter:
66.548
Coupling Type:
Disc Coupling