Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
DI158-6 SPACER BSE 5
Description
DI158-6 SPACER BSE 5 ; DISC CPLG
Part # DI158-6-SPCR-BSE=5"
BDI # 598756
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
DI110-6 SUB-ASSEMBLY BSE 5
Description
DI110-6 SUB-ASSEMBLY BSE 5 ; DISC CPLG
Part # DI110-6-SUBASSY-BSE=5"
BDI # 598750
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
DI110-6 SUB-ASSEMBLY BSE 7
Description
DI110-6 SUB-ASSEMBLY BSE 7 ; DISC CPLG
Part # DI110-6-SUBASSY-BSE=7"
BDI # 598747
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
DI158-6 SPACER BSE 5.50
Description
DI158-6 SPACER BSE 5.50 ; DISC CPLG
Part # DI158-6-SPCR-BSE=5.5
BDI # 598765
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs