Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
6300In-Lbs
8F POLY-DISC CPLG FLG 2517
Description
8F POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
Part # 008046
BDI # 239476
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
127
Coupling Type:
Disc Coupling
8H POLY-DISC CPLG FLG 2517
Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
Part # 008047
BDI # 239477
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
127
Coupling Type:
Disc Coupling
254 KD 10 SHUB FB
Description
254 KD 10 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434637
BDI # 316829
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
193.548
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.62
Length Thru Bore - Millimeter:
76.962
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
115.824
Coupling Type:
Disc Coupling
254 KD 10 SHUB
Description
254 KD 10 SHUB DISC COUPLING HUB ; KD1 SERIES-500
Part # 2360303
BDI # 316828
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.548
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.62
Length Thru Bore - Millimeter:
76.962
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
114.3
Coupling Type:
Disc Coupling