Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
D45-5-SS

COMPARE

D45-5-SS

Description
D45-5-SS FLEX DISC ; POR

TB WOODS

Part # D45-5-SS

BDI # 989096

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 11.25
Outside Diameter - Millimeter: 285.75

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 99000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
D45-5

COMPARE

D45-5

Description
D45-5 FLEX DISC ; POR

TB WOODS

Part # D45-5

BDI # 997785

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.25
Outside Diameter - Millimeter: 285.75

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 99000In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY