SX185-6 HUB RSB
Description
SX185-6 HUB RSB ; FOR SX 185-6 DISC CPLG
Part # SX185-6-HUB-RSB
BDI # 598537
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
184.912
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.28
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
194.056
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.64
Length Thru Bore - Millimeter:
63.5
Other Features:
Components may or may not inter-mix among brands - Solid Hub | Oversize Bore Hub
Hub Diameter - Millimeter:
152.908
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
194.056
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.64
Length Thru Bore - Millimeter:
63.5
Other Features:
Components may or may not inter-mix among brands - Solid Hub
Hub Diameter - Millimeter:
118.11
Coupling Type:
Disc Coupling
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
194.056
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.64
Length Thru Bore - Millimeter:
63.5
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
118.11
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolts | Hexagonal Disc
Coupling Type:
Disc Coupling
Torque:
41000In-Lbs