D35-5-SS

COMPARE

D35-5-SS

Description
D35-5-SS FLEXIBLE DISC

TB WOODS

Part # D35-5-SS

BDI # 989633

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 8.625
Outside Diameter - Millimeter: 219.075

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 44000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D35-5

COMPARE

D35-5

Description
D35-5 FLEXIBLE DISC

TB WOODS

Part # D35-5

BDI # 989602

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.625
Outside Diameter - Millimeter: 219.075

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 44000In-Lbs

Price Inventory : Available to order
Loading Price
QTY