2-5/8 POLY-DISC CPLG DISC
Description
2-5/8 POLY-DISC CPLG DISC ; 5/8" OD DISC COUPLING
Part # 008030
BDI # 239463
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
2.625
Outside Diameter - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
180In-Lbs
2-5/8H POLY-DISC CPLG FLG 1008
Description
2-5/8H POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT
Part # 008057
BDI # 239480
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
2-5/8F POLY-DISC CPLG FLG 1008
Description
2-5/8F POLY-DISC CPLG FLG 1008 ; 2-5/8" HUB DIA DISC COUPLING HUB SHAFT
Part # 008058
BDI # 239481
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
DI110-6 SPACER BSE 5
Description
DI110-6 SPACER BSE 5 OAL 3.157 ; DI 110-6 DISC CPLG
Part # 69790494520
BDI # 598751
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.87
Outside Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
DI110-6 SPACER BSE 7
Description
DI110-6 SPACER BSE 7 OAL 5.157 ; DI 110-6 DISC CPLG
Part # 69790494280
BDI # 598748
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.87
Outside Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs