94 DISC STD HUB 11MM

COMPARE

94 DISC STD HUB 11MM

Description
94 DISC STD HUB 11MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138002

BDI # 17845715

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.7
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 59.944
Coupling Type: Disc Coupling
Torque: 2100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
115 DISC STD HUB 11MM

COMPARE

115 DISC STD HUB 11MM

Description
115 DISC STD HUB 11MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 138025

BDI # 17845651

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.53
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 72.898
Coupling Type: Disc Coupling
Torque: 5100In-Lbs

Price Inventory : Available to order
Loading Price
QTY