D75-3-039

COMPARE

D75-3-039

Description
D75-3-039 FF HUB

TB WOODS

Part # D75-3-039

BDI # 986343

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D92-3-024

COMPARE

D92-3-024

Description
D92-3-024

TB WOODS

Part # D92-3-024

BDI # 997898

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY