165 DISC STD HUB 60MM
Description
165 DISC STD HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC STD HUB 60MM
BDI # 17845804
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
236 DISC STD HUB 60MM
Description
236 DISC STD HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Part # 236 DISC STD HUB 60MM
BDI # 17845870
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
139 DISC LG HUB 60MM
Description
139 DISC LG HUB 60MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC LG HUB 60MM
BDI # 17845680
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
138.938
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
263 DISC STD HUB 2 3/8IN
Description
263 DISC STD HUB 2 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 2 3/8IN
BDI # 17846222
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
193 DISC STD HUB 2 3/8IN
Description
193 DISC STD HUB 2 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 2 3/8IN
BDI # 17846044
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs