Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
103.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.08
Length Thru Bore - Millimeter:
33.528
Other Features:
Components may or may not inter-mix among brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
60.96
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
92.71
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
37.084
Other Features:
Components may or may not inter-mix among brands - With Collar
Mounting Method:
Clamp
Hub Diameter - Millimeter:
76.2
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
92.71
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
28.702
Other Features:
Components may or may not inter-mix among brands - Oversize Bore Hub
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
68.326
SX110-6 35MM 10X3.3MM KW
Description
SX110-6 35MM 10X3.3MM KW HUB
Part # SX110-6-HUB-35MMP7-10X3.3MMKW
BDI # 598461
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65
Coupling Type:
Disc Coupling
139 DISC STD HUB 35MM
Description
139 DISC STD HUB 35MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138064
BDI # 17845577
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs