7F POLY-DISC CPLG FLG 2517
Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT
Part # 008044
BDI # 239474
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
126.238
Coupling Type:
Disc Coupling
7H POLY-DISC CPLG FLG 2517
Description
7H POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT
Part # 008045
BDI # 239475
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
126.238
Coupling Type:
Disc Coupling
203 KD 1 SHUB FB
Description
203 KD 1 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2289239
BDI # 316596
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
76.2
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Medium Torque Disc Pack
Hub Diameter - Millimeter:
95.25
Coupling Type:
Disc Coupling
204 KD 11 SHUB
Description
204 KD 11 SHUB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2423820
BDI # 316643
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
162.052
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.38
Length Thru Bore - Millimeter:
61.976
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
92.456
Coupling Type:
Disc Coupling
203 KD 2 SHUB FB
Description
203 KD 2 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2289395
BDI # 316626
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
57.15
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter:
120.65
Coupling Type:
Disc Coupling