E70M ELEMENT OMEGA 7300055M
Description
E70M ELEMENT OMEGA 7300055M ; 7300055M NON RETURNABLE
Part # E70M ELEMENT OMEGA 7300055M
BDI # 18143106
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
14.016
Outside Diameter - Millimeter:
356
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 109
Coupling Type:
Elastomeric Coupling
Torque:
2490Nm
Width - Inch:
0
RAPTOR ES70 ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES70 ARMORED HALF SPACER ELEMENT ; NON RETURNABLE
Part # RAPTOR ES70 ARMORED HALF SPACER ELEMENT
BDI # 20494419
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.36" Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
PS140 X 6 5/8
Description
PS140 6 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS140 X 6 5/8
BDI # 239669
Features
Component:
Spacer Assembly
Width - Millimeter:
168.275
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
6.625
PS140 X 6 7/16
Description
PS140 X 6 7/16 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS140 X 6 7/16
BDI # 239667
Features
Component:
Spacer Assembly
Width - Millimeter:
163.525
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
6.438
RAPTOR ES70M FULL SPACER ELEMENT
Description
RAPTOR ES70M FULL SPACER ELEMENT
Part # RAPTOR ES70M FULL SPACER ELEMENT
BDI # 20494249
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
14.016
Outside Diameter - Millimeter:
356
Other Features:
Components May or May Not Intermix Among Brands | Split | 96MM Minimum Distance Between Shaft Ends | Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
2501Nm