ES30M ELEMENT OMEGA 7300105M
Description
ES30M ELEMENT OMEGA 7300105M ; NON-RETURNABLE
Part # 7300105M
BDI # 18143327
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
0
E30M HSU ELEMENT OMEGA 7300035MHSU
Description
E30M HSU ELEMENT OMEGA 7300035MHSU ; NON-RETURNABLE
Part # E30M HSU ELEMENT OMEGA 7300035MHSU
BDI # 18143085
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 68
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
ES30M HSU ELEMENT OMEGA 7300105MHSU
Description
ES30M HSU ELEMENT OMEGA 7300105MHSU ; NON-RETURNABLE
Part # ES30M HSU ELEMENT OMEGA 7300105MHSU
BDI # 18143328
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
0
E30 TM ELEMENT OMEGA 7300035TM
Description
E30 TM ELEMENT OMEGA 7300035TM ; NON-RETURNABLE SIZE 30
Part # E30 TM ELEMENT OMEGA 7300035TM
BDI # 22604867
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 68
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
E30M ELEMENT OMEGA 7300035M
Description
E30M ELEMENT OMEGA 7300035M
Part # E30M ELEMENT OMEGA 7300035M
BDI # 18143084
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 68
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
0