Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
7300025BS E10 ELEMENT W/ SS HDWR
Description
7300025BS E10 ELEMENT W/ SS HDWR
Part # 10314301
BDI # 24751418
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.84
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
E15 HDY ELEMENT YELLOW
Description
E15 HDY ELEMENT YELLOW ; 7300027HDY
Part # 10287734
BDI # 25164948
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.84
Coupling Type:
Elastomeric Coupling
Torque:
2250In-Lbs
E10 TM ELEMENT OMEGA 7300025TM
Description
E10 TM ELEMENT OMEGA 7300025TM ; SIZE 10
Part # 10315659
BDI # 22604861
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
163.8Nm
E10 HSU ELEMENT OMEGA 7300025HSU
Description
E10 HSU ELEMENT OMEGA 7300025HSU
Part # 9650062
BDI # 18143294
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.84
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs