PS110 X 3 1/2
Description
PS110 X 3 1/2 SPCR CTR A ; POR SPACER CENTER ASSY
Part # PS110 X 3 1/2
BDI # 239858
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.5
PS60 X 3 1/2
Description
PS60 X 3 1/2 SPACER ASSEMBLY ; 6-1/2" OD RUBBER
Part # PS60 X 3 1/2
BDI # 239854
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3.5
PS40 X 3 1/2
Description
PS40 X 3 1/2 SPCR CTR AS ; POR SPACER CENTER ASSY
Part # PS40 X 3 1/2
BDI # 238353
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
429In-Lbs
Width - Inch:
3.5
PS100 X 3 1/2
Description
PS100 X 3 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS100 X 3 1/2
BDI # 239857
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
3.5
PS90 X 3 1/2
Description
PS90 X 3 1/2 SPACER ASSEMBLY ; POR 9-1/4" OD RUBBER
Part # PS90 X 3 1/2
BDI # 239852
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Width - Inch:
3.5