40R31/35 C=2.750 WRAPFLEX 3700081

COMPARE

40R31/35 C=2.750 WRAPFLEX 3700081

Description
40R31/35 C=2.750 WRAPFLEX 3700081 ; NON-RETURNABLE SPACER HUB

REXNORD

Part # 10101337

BDI # 23136004

Features

Component: Spacer Hub
Width - Millimeter: 69.85
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.02

Outside Diameter - Millimeter: 152.908
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.75

Price Inventory : Available to order
Request A Price QTY