Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
5 HSB 1.3125IN OMEGA 7300322
Description
5 HSB 1.3125IN OMEGA 7300322 ; COUPLING HUB
Part # 9650167
BDI # 24117463
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Hub Diameter - Millimeter:
69.85
Hub Diameter - Inch:
2.75
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs