D-FLEX 12S X 75MM FLANGE ASSY
Description
D-FLEX 12S X 75MM FLANGE ASSY ; NON-RETURNABLE
Part # 004970
BDI # 22267575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
120
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
11S X 75MM
Description
11S X 75MM ELASTOMERIC HUB ; NON-RETURNABLE D-FLEX TYPE S FL AND B FL
Part # 004955
BDI # 27307772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.622
Length Thru Bore - Millimeter:
87
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
143
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | K7 Tolerance
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
RAPTOR 50HCB 75MM H7
Description
RAPTOR 50HCB 75MM H7 COUPLING HUB ; NON RETURNABLE
Part # 016389
BDI # 20493695
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
RAPTOR 40HCBM 75MM H7
Description
RAPTOR 40HCBM 75MM H7 COUPLING HUB ; NON RETURNABLE
Part # 016996
BDI # 20494131
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
64
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs