13S 3.374/3.375 7/8 KW

COMPARE

13S 3.374/3.375 7/8 KW

Description
13S 3.374/3.375 7/8 KW

TIMKEN LOVEJOY

Part # 13S 3.374/3.375 7/8 KW

BDI # 19074140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Request A Price QTY