Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.02
Length Thru Bore - Millimeter:
64.262
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
152.908
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
100HCB 3-1/16IN RAPTOR
Description
100HCB 3-1/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 3-1/16IN RAPTOR
BDI # 22275138
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
RAPTOR 60HCBM 3-1/16IN
Description
RAPTOR 60HCBM 3-1/16IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 60HCBM 3-1/16IN
BDI # 20493125
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 60HCBM 3IN
Description
RAPTOR 60HCBM 3IN COUPLING HUB ; NON RETURNABLE
Part # RAPTOR 60HCBM 3IN
BDI # 20493123
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
100HCB 3IN RAPTOR
Description
100HCB 3IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 100HCB 3IN RAPTOR
BDI # 22275101
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
14.13
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
266.954
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs