Page 1 of 5

Next

Compare
4J 14MM

COMPARE

4J 14MM

Description
4J 14MM SLEEVE COUPLING FLANGE ; 14MM BORE 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 14MM

BDI # 21976048

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3J 14MM

COMPARE

3J 14MM

Description
3J 14MM COUPLING HUB

TB WOODS

Part # 3J14MM

BDI # 988708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 14MM

COMPARE

5S 14MM

Description
5S 14MM SLEEVE COUPLING FLANGE ; 14MM BORE 1-7/8" HUB OD 1-3/8" LTB

MARTIN SPROCKET & GR

Part # 5S 14MM

BDI # 21981813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S 14MMNKW/W/SS

COMPARE

5S 14MMNKW/W/SS

Description
5S 14MMNKW/W/SS SLEEVE COUPLING FLANGE ; 14MM 3.25" HUB OD 1.34" LTB

MARTIN SPROCKET & GR

Part # 5S 14MMNKW/W/SS

BDI # 21982009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 5HCB 14MM H7

COMPARE

RAPTOR 5HCB 14MM H7

Description
RAPTOR 5HCB 14MM H7 COUPLING HUB

DODGE

Part # 016269

BDI # 20493455

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY