F7SH
Description
F7SH COUPLING FLANGE ASSEMBLY ; 5-5/8" OD HUB 2-11/16" HUB
Part # F7SH
BDI # 608844
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.35
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter:
68.275
Coupling Type:
Elastomeric Coupling
Torque:
1966In-Lbs
V215 HSB 1.375 VIVA 7392893
Description
V215 HSB 1-3/8 BORE HUB ; POR 5/16 X 5/32 KW SS STL
Part # 9650379
BDI # 18146678
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
V215 HSB 2.125 VIVA 7392897
Description
V215 HSB 2-1/8 BORE HUB ; POR 1/2 X 1/4 KW 1SS STL
Part # 9650383
BDI # 18146408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
V215 HSB 2-7/8 VIVA 7392899
Description
V215 HSB 2-7/8 BORE HUB ; POR 3/4 X 3/8 KW 1SS STL
Part # 9650385
BDI # 18146410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
V215 HSB 2.375 VIVA 7392898
Description
V215 HSB 2-3/8 BORE HUB ; POR 5/8 X 5/16 KW 1SS STL
Part # 9650384
BDI # 18146409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm