V125 ELEMENT VIVA 7392650
Description
V125 CLOSE CPLD ELEMENT VIVA 7392650 ; 7392650 NON RETURNABLE
Part # V125 ELEMENT VIVA 7392650
BDI # 18146349
Features
Component:
Element
Width - Millimeter:
98
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
3.858
VS125 SPACER ELEMENT VIVA 7392706
Description
VS125 SPACER ELEMENT VIVA 7392706 ; 7392706 NON RETURNABLE
Part # VS125 SPACER ELEMENT VIVA 7392706
BDI # 18146725
Features
Component:
Spacer Element
Width - Millimeter:
98
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
3.858
PS70 FBX 2-3/16
Description
PS70 FBX X 2 3/16 HUB ; POR SHAFT HUB
Part # PS70 FBX 2-3/16
BDI # 238606
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
45.212
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
127.508
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
PS70 FBS 1-5/16
Description
PS70 FBS X 1 5/16 HUB ; POR SHAFT HUB
Part # PS70 FBS 1-5/16
BDI # 238603
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
89.205
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
PS70 FBS 1-7/16
Description
PS70 FBS X 1 7/16 HUB ; POR SHAFT HUB
Part # PS70 FBS 1-7/16
BDI # 238604
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
89.205
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs