5R31/35 HUB C=1.406 WRAPFLEX 3700052

Description
5R31/35 HUB C=1.406 WRAPFLEX 3700052 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 10101308

BDI # 22091185

Features

Component: Spacer Hub
Width - Millimeter: 35.712
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 1.406

Price Inventory : Available to order
Request A Price QTY