1140WA FLEX ELEMENT ONLY

COMPARE

1140WA FLEX ELEMENT ONLY

Description
1140WA FLEX ELEMENT ONLY ; 0330476

FALK

Part # 4700135

BDI # 18106464

Features

Component: Element
Width - Millimeter: 117.348
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 70000In-Lbs
Width - Inch: 4.62

Price Inventory : Available to order
Loading Price
QTY
1140WA FLEX ELEMENT ASSY

COMPARE

1140WA FLEX ELEMENT ASSY

Description
1140WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0710945 ELASTOMERIC CPLG

FALK

Part # 1140WA FLEX ELEMENT ASSY

BDI # 22604749

Features

Component: Element Assembly
Width - Millimeter: 117.348
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 70000In-Lbs
Width - Inch: 4.62

Price Inventory : Available to order
Loading Price
QTY