20R31/35 HUB C=1.920 WRAPFLEX 3700066
Description
20R31/35 HUB C=1.920 WRAPFLEX 3700066 ; NON-RETURNABLE W/FASTENER
Part # 10101322
BDI # 18483789
Features
Component:
Spacer Hub
Width - Millimeter:
48.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.92