Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 389

Next

Compare
PX100 TL 2517

COMPARE

PX100 TL 2517

Description
PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

DODGE

Part # 010606

BDI # 239714

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.915

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs

Price Inventory : In stock
Loading Price
QTY
5SC35

COMPARE

5SC35

Description
5SC35 SLEEVE COUPLING FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 5SC35

BDI # 621143

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1

COMPARE

7S 1

Description
7S 1 SLEEVE COUPLING FLANGE ; 1" BORE 4-5/8" OD 2-13/16" HUB

MARTIN SPROCKET & GR

Part # 7S 1

BDI # 623936

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
RAPTOR 50HQD-E

COMPARE

RAPTOR 50HQD-E

Description
RAPTOR 50HQD-E COUPLING HUB

DODGE

Part # 015817

BDI # 20492721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 66.802
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
Loading Price
QTY
RAPTOR 20HQD-SK

COMPARE

RAPTOR 20HQD-SK

Description
RAPTOR 20HQD-SK COUPLING HUB

DODGE

Part # 015814

BDI # 20492715

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 96.774
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs

Price Inventory : In stock
Loading Price
QTY