7S 1
Description
7S 1 SLEEVE COUPLING FLANGE ; 1" BORE 4-5/8" OD 2-13/16" HUB
Part # 7S 1
BDI # 623936
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
5S 1
Description
5S 1 SLEEVE COUPLING FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-3/8" LTB
Part # 5S 1
BDI # 621130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
4J 1
Description
4J 1 SLEEVE COUPLING FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 1
BDI # 619404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
5J 1
Description
5J 1 SLEEVE COUPLING FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-1/16" LTB
Part # 5J 1
BDI # 621119
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs