Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 26

Next

Compare
RAPTOR 10HSB 2IN

COMPARE

RAPTOR 10HSB 2IN

Description
RAPTOR 10HSB 2IN COUPLING HUB ; 2" BORE SIZE 10 ELASTOMERIC

DODGE

Part # 015525

BDI # 20492201

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 30HSB 2IN

COMPARE

RAPTOR 30HSB 2IN

Description
RAPTOR 30HSB 2IN COUPLING HUB

DODGE

Part # 015583

BDI # 20492301

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20 HSB X 2 STL OMEGA 7390411

COMPARE

20 HSB X 2 STL OMEGA 7390411

Description
20 HSB X 2 STL OMEGA 7390411 ; HUB

REXNORD

Part # 9650197

BDI # 18139264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
30 HSB X 2 STL OMEGA KW 1/2X1/4 7390413

COMPARE

30 HSB X 2 STL OMEGA KW 1/2X1/4 7390413

Description
30 HSB X 2 STL OMEGA KW 1/2X1/4 7390413 ; HUB

REXNORD

Part # 9650199

BDI # 18139856

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 50MM

COMPARE

10S 50MM

Description
10S 50MM COUPLING HUB

TB WOODS

Part # 10S50MM

BDI # 984442

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.252
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY