Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 20

Next

Compare
RAPTOR 70HCB 3-3/8IN

COMPARE

RAPTOR 70HCB 3-3/8IN

Description
RAPTOR 70HCB 3-3/8IN COUPLING HUB

DODGE

Part # 015781

BDI # 20492657

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60R HCB 3.3750IN B WRAPFLEX 0794097

COMPARE

60R HCB 3.3750IN B WRAPFLEX 0794097

Description
60R HCB 3.3750IN B WRAPFLEX 0794097 ; COUPLING HUB

REXNORD

Part # 10316608

BDI # 21588484

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.98

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 209.55
Coupling Type: Elastomeric Coupling
Torque: 35500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50 HSB X 3.375 STL OMEGA 7300686

COMPARE

50 HSB X 3.375 STL OMEGA 7300686

Description
50 HSB X 3.375 STL OMEGA 7300686 ; HUB

REXNORD

Part # 9650193

BDI # 18140797

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.125

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs

Price Inventory : Available to order
Loading Price
QTY
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

COMPARE

OMEGA 70 HCB X 3.375 7/8 X 7/16 KW

Description
OMEGA 70 HCB X 3.375 7/8 X 7/16 KW HUB ; 7300702

REXNORD

Part # 10313653

BDI # 21575223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 3-3/8

COMPARE

13S 3-3/8

Description
13S 3-3/8 COUPLING HUB

TB WOODS

Part # 13S338

BDI # 989719

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY