9S 1 9/16
Description
9S 1 9/16 SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 1 9/16
BDI # 625799
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1135 | Hytrel 4530In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs
11S 1 9/16
Description
11S 1 9/16 SLEEVE COUPLING FLANGE ; 11 SIZE SPACER CAST IRON
Part # 11S 1 9/16
BDI # 614594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs