30 K2 RHUB
Description
30 K2 RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING
Part # 2270288
BDI # 318190
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
215.9
Coupling Type:
Resilient Coupling
Torque:
73100In-Lbs
V460 HTL 4545 VIVA 7392990
Description
V460 HTL 4545 VIVA 7392990 ; NON-RETURNABLE CPLG HUB
Part # V460 HTL 4545 VIVA 7392990
BDI # 24127051
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
113.995
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
302.006
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
V460M HTL METRIC 4545 BSW VIVA 7392993
Description
V460M HTL METRIC 4545 BSW VIVA 7392993 ; NON-RETURNABLE CPLG HUB
Part # V460M HTL METRIC 4545 BSW VIVA 7392993
BDI # 24127053
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
114
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
302
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
V460 HRB HUB VIVA 7392984
Description
V460 HRB HUB VIVA 7392984 ; POR MTO CPLG HUB
Part # V460 HRB HUB VIVA 7392984
BDI # 24127338
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
124.003
Hub Diameter - Millimeter:
302.006
Hub Diameter - Inch:
11.89
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm