Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
29.972
Coupling Type:
Elastomeric Coupling
Torque:
200In-Lbs
LF1 CYLINDRICAL HUB .499/.500 1/8 KW
Description
LF1 CYLINDRICAL HUB .499/.500 1/8 KW
Part # LF1 CYLINDRICAL HUB .499/.500 1/8 KW
BDI # 19073844
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
29.972
Coupling Type:
Elastomeric Coupling
Torque:
200In-Lbs