V245 HQD HUB VIVA 7392931
Description
V245 HQD HUB COUPLING HUB ; POR STEEL
Part # 9650323
BDI # 18146415
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Reversible Hub
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Elastomeric Coupling
V245 HTL HUB VIVA 7392933
Description
V245 HTL HUB COUPLING HUB ; POR STEEL
Part # 9650331
BDI # 18146417
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Reversible Hub
Hub Diameter - Millimeter:
171.45
Coupling Type:
Elastomeric Coupling
Torque:
938Nm
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
119.913
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs