Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
20 UB RHUB

COMPARE

20 UB RHUB

Description
20 UB RHUB ELASTOMERIC COUPLING HUB ; MAX-C STK COUPLING

KOP-FLEX COUPLINGS

Part # 2271625

BDI # 318158

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.75

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter: 146.05
Coupling Type: Resilient Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY