Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 13

Next

Compare
20R PM HCB 38MMF7 BORE WRAPFLEX

COMPARE

20R PM HCB 38MMF7 BORE WRAPFLEX

Description
20R PM HCB 38MMF7 BORE WRAPFLEX ; 20R X 38MM F7

REXNORD

Part # 20R PM HCB 38MMF7 BORE WRAPFLEX

BDI # 21521549

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 320Nm

Price Inventory : Request a quotation
Loading Price
QTY
20R HSB PM 2.00 WRAPFLEX 0789349

COMPARE

20R HSB PM 2.00 WRAPFLEX 0789349

Description
20R HSB PM 2.00 WRAPFLEX 0789349 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB

REXNORD

Part # 20R HSB PM 2.00 WRAPFLEX 0789349

BDI # 18483856

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
20R HCB 22MM F7 WRAPFLEX 0789002522

COMPARE

20R HCB 22MM F7 WRAPFLEX 0789002522

Description
20R HCB 22MM F7 WRAPFLEX 0789002522 ; POR MTO 6MMX2.8MM JS9 KW

REXNORD

Part # 20R HCB 22MM F7 WRAPFLEX 0789002522

BDI # 24112090

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 320Nm

Price Inventory : Request a quotation
Loading Price
QTY
6S 24MM

COMPARE

6S 24MM

Description
6S 24MM COUPLING HUB

TB WOODS

Part # 6S 24MM

BDI # 983871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
6S 32MM

COMPARE

6S 32MM

Description
6S 32MM COUPLING HUB

TB WOODS

Part # 6S 32MM

BDI # 995747

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY