Page 1 of 3

Next

Compare
16B-J

COMPARE

16B-J

Description
16B-J SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16B-J

BDI # 615803

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
16B-J

COMPARE

16B-J

Description
16B-J COUPLING HUB

TB WOODS

Part # 16B

BDI # 993203

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 122.25
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
16S 2 NKW W/SS

COMPARE

16S 2 NKW W/SS

Description
16S 2 NKW W/SS SLEEVE CPLG FLANGE ; 2" BORE NO KW SET SCREW

MARTIN SPROCKET & GR

Part # 16S 2 NKW W/SS

BDI # 21974919

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 203.2
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
16S P/B

COMPARE

16S P/B

Description
16S P/B SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16S P/B

BDI # 615930

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 203.2
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
16S 3 MPB

COMPARE

16S 3 MPB

Description
16S 3 MPB COUPLING HUB

TB WOODS

Part # 16SMPB

BDI # 997471

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S | 3 Minimum Bore
Hub Diameter - Millimeter: 203.2
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY