V170 HSB 2.375 VIVA 7392843
Description
V170 HSB 2.375 VIVA 7392843 ; HUB 5/8 X 5/16 KW 1SS STL
Part # 9650371
BDI # 18146658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
V170/150 HQD HUB VIVA 7392854
Description
V170/150 HQD HUB VIVA ; 7392854
Part # 9650320
BDI # 18146648
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Reversible Hub
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Elastomeric Coupling
V170 HSB 2.125 VIVA 7392842
Description
V170 HSB 2-1/8 BORE HUB ; POR 1/2 X 1/4 KW 1SS STL
Part # 9650370
BDI # 18146655
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
V170 HSB 1.5 VIVA 7392839
Description
V170 HSB 1-1/2 BORE HUB ; POR 3/8 X 3/16 KW SS STL
Part # 9650367
BDI # 18146650
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
V170 HSB 1.625 VIVA 7392840
Description
V170 HSB 1-5/8 BORE HUB ; POR 3/8 X 3/16 KW SS STL
Part # 9650368
BDI # 18146653
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
308Nm