IEC-475 EL 90V 5/8
Description
IEC-475 EL CLUTCH 90V 5/8 ; POR
Part # IEC-475 EL 90V 5/8
BDI # 241479
Features
Bore Profile:
Straight | Finished
Power Rating:
2HP at 1800RPM
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Global Part Number GPN:
400378
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 34Lb-ft
140DBSC-V-6-MA-250/500 VAC 60HZ
Description
140DBSC-V-6-MA-250/500 VAC 60HZ BRAKE ; MTO
Part # 140DBSC-V-6-MA-250/500 VAC 60HZ
BDI # 22273271
Features
Enclosure:
DP
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 6Lb-ft
140DBSC-V-6-MA-287/575 VAC 60HZ
Description
140DBSC-V-6-MA-287/575 VAC 60HZ BRAKE ; MTO
Part # 140DBSC-V-6-MA-287/575 VAC 60HZ
BDI # 22273274
Features
Enclosure:
DP
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 6Lb-ft
IEB-475 EL BRAKE 24V TL
Description
IEB-475 EL BRAKE 24V TL ; POR
Part # IEB-475 EL BRAKE 24V TL
BDI # 22273263
Features
Bore Profile:
Straight | Bushed
Power Rating:
3HP at 1800RPM
Activation:
Electrical
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Integral Splined Armature | Dyna-Gap Automatic Wear Compensation | Pre-Burnished | Anti-Rotation Torque Arm
Global Part Number GPN:
400361
Housing Style:
Cylindrical
Mounting Method:
Uses 1008 Bushing
Torque:
Static Torque 34Lb-ft
140DBSC-V-6-MA-104/208 VAC 60HZ
Description
140DBSC-V-6-MA-104/208 VAC 60HZ BRAKE ; MTO
Part # 140DBSC-V-6-MA-104/208 VAC 60HZ
BDI # 22273267
Features
Enclosure:
DP
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Wear Adjusted | Rugged | Class B Insulation
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 6Lb-ft