C1152;5KC39QN3220X
Description
C1152 ; 5KC39QN3220X GP AC MOTOR ; 1/2HP 3600RPM DP 48/1/60/115/208-230V
Part # C1152
BDI # 17089946
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.2 Ampere | 2 Poles
Mounting Method:
Resilient