ECP3665T-4
Description
ECP3665T-4 SEVER DUTY AC MOTOR ; 5HP L184T FRM 1800RPM 460VAC
Part # ECP3665T-4
BDI # 126627
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP83586T-4
Description
CECP83586T-4 GENERAL PURPOSE AC MOTOR ; 2HP 3600 RPM 3PH 145TC TEFC
Part # CECP83586T-4
BDI # 125703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
AEM3686-4
Description
AEM3686-4 AUTOMOTIVE AC MOTOR ; 1-1/2HP 1800 460V 3PH 60HZ 184
Part # AEM3686-4
BDI # 125090
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CECP83584T-4
Description
CECP83584T-4 SEVERE DUTY MOTOR ; 1.5HP 1760RPM 3PH 60HZ
Part # CECP83584T-4
BDI # 125702
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83580T-4
Description
CECP83580T-4 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 3PH 60HZ 143 TC 0516M TEFC F
Part # CECP83580T-4
BDI # 125699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted