Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 7

Next

Compare
EM4104T

COMPARE

EM4104T

Description
EM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1

BALDOR-RELIANCE

Part # EM4104T

BDI # 127409

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP4102T

COMPARE

ECP4102T

Description
ECP4102T SEVER DUTY AC MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1054M TEFC F1

BALDOR-RELIANCE

Part # ECP4102T

BDI # 126654

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM4104T

COMPARE

IDM4104T

Description
IDM4104T INVERTER AC MOTOR ; 30HP 1800 RPM 3PH 286T XPFC

BALDOR-RELIANCE

Part # IDM4104T

BDI # 128895

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 36.48
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1728T

COMPARE

M1728T

Description
M1728T SPEED MOTOR ; 20/8.9HP 1760/1160RPM 3PH 60HZ 286T

BALDOR-RELIANCE

Part # M1728T

BDI # 129775

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 8.9 | 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1763T

COMPARE

M1763T

Description
M1763T SPEED MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 286T 1040M

BALDOR-RELIANCE

Part # M1763T

BDI # 129786

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.76
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.3 | 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY