HG701;5KH32DN5618T
Description
HG701 ; 5KH32DN5618T HVAC MOTOR ; 1/4HP 1PH 115 V 1725RPM FAN/BLOWER
Part # HG701
BDI # 17091878
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient
4701;5KH39QN5512T
Description
4701 ; 5KH39QN5512T FAN/BLOWER MOTOR ; 1/4HP 1725RPM OPEN 48Y 1/60/115V
Part # 4701
BDI # 17064973
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient