U247;145TTDR6002
Description
U247 ; 145TTDR6002 GP AC MOTOR ; 3HP 3600RPM DP 145T 3/60/50/230/460V
Part # U247
BDI # 22328035
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2890
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid