E186XW20OAZA0031A1
Description
E186XW20OAZA0031A1 ; 460V 3PH 7.5HP 4100RPM OPEN PMAC 8.00BC
Part # UM1423
BDI # 22334183
Features
Enclosure:
OAO
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 10.2 Ampere | 20 Poles
Sync RPM:
4100
Hertz:
60
Overall Length - Inch:
3.95
Current:
AC
Voltage:
460
Mounting Method:
T-Slot
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.95
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
C-Face
E186XW20OAZA0029A1
Description
E186XW20OAZA0029A1 AC MOTOR ; 460V 3PH 7.5HP 2300RPM OPEN PMAC 8.00BC
Part # E186XW20OAZA0029A1
BDI # 22334179
Features
Enclosure:
OAO
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 10 Ampere | 20 Poles
Sync RPM:
2300
Hertz:
60
Overall Length - Inch:
3.95
Current:
AC
Voltage:
460
Mounting Method:
T-Slot