Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
101.092
Mounting Method:
Rigid
193358.60
Description
193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V
Part # 193358.60
BDI # 556527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28
Base to Center of Shaft - Millimeter:
100
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid